RECOM Recom DC-DC Converter Vout: 3.3V dc 2.97 → 3.63 V dc, 1W, RNM-3.33.3S

Sebelum PPN:
Rp16.999.900
Spesifikasi
Input Voltage (V)3.3 dc
Input Voltage Range (V)2.97 -> 3.63 dc
Insulation Voltage (V)500 ac
Length (mm)8.3
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)300
Output voltage (V)3.3 dc
PackageDIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesRNM
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN60950-1. Operating temperature is without derating. MBTF is per MIL-HDBK 217F (25°C). Recom 1 W DIP Single Output Unregulated Isolated DC-DC Converter - RNM Series. Ultra-compact: 8.3 x 8.3 x 6.8 mm. 1 kVdc isolation voltage. DIP6 ultra-compact. UL94V-0 package material. High efficiency. No external components required. * Isolation: Yes.

Ulasan Produk

Tidak ada ulasan