RECOM Recom DC-DC converter Vout: 5V dc 4.5 → 5.5 V dc, 2W, R2S-0505

Sebelum PPN:
Rp15.999.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (kV)1 dc
Length (mm)12.75
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)400
Output voltage (V)5 dc
PackageSMD
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesR2S
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*UL60950-1, EN-60950-1. CB, CSA, UL certified. Operating temperature is without derating. MTBF is based on MIL-HDBK 217F (+25°C). Recom 2W SMD Single/Dual Output Isolated Unregulated DC-DC Converter - R2S; R2D Series. Enclosed, unpotted, open-frame converter. Full power at 100°C ambient temperature. 1 kVdc isolation voltage. Short-circuit protected. High efficiency up to 85%. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan