RECOM Recom DC-DC Converter Vout: 5V dc 9 → 36 V dc, 10W, REC10-2405SZ/H2/M

Sebelum PPN:
Rp1.799.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)9 -> 36 dc
Insulation Voltage (kV)1 ac, 2 dc
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)2
Output voltage (V)5 dc
Package1 x 2 in
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)10
SeriesREC10
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN-60950-1, UL-60950-1. Recom 10 W Single/Dual Output Isolated Regulated DC-DC Converter - REC10-M Series. The Recom REC10/M is a series of isolated DC/DC converters. This rectifier converter offers single and dual outputs in a compact package. By providing 150% of the rated current for short periods, it can accommodate applications with large capacitive loads and high starting currents. A remote on/off control is standard, making it suitable for high-power industrial applications. . 10 W, 2" x 1" package. 2 kV dc and 3 kV dc isolation options. 2:1 or 4:1 input voltage range. Continuous short-circuit protection (power limiting). Synchronous rectification. Full SMD integrated design. Remote control pin. Up to 87% efficiency. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan