RECOM Recom DC-DC converter Vout: 15V dc 18 → 36 V dc, 60W, RP60-2415SG

Sebelum PPN:
Rp19.999.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)18 -> 36 dc
Insulation Voltage (kV)1.6 dc
Length (mm)50.8
Maximum Temperature (°C)100
Number of Outputs1
Output Current (A)4
Output voltage (V)15 dc
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)60
SeriesRP60-G
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*UL-60950-1. UL recognized. Operating temperature range is derated. MTBF is per Bellcore TR-NWT-00332. Recom 60 W Single Output Isolated Regulated DC-DC Converter - RP60-SG Series. Regulated output. Wide 2:1 input voltage range. 1.6 kVdc isolation. High efficiency. Overload, overvoltage, undervoltage, overtemperature, and short circuit protection. 6-sided shielding. Standard 2 x 2 package and pinned. *Separable: Yes

Ulasan Produk

Tidak ada ulasan