RECOM Recom DC-DC converter Vout: ±12V dc 10.8 → 13.2 V dc, 2W, R12P212D

Sebelum PPN:
Rp13.999.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)10.8 -> 13.2 dc
Insulation Voltage (kV)2.6 ac
Length (mm)12.5
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±85
Output voltage (V)±12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)2
SeriesR12P
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN-60950-1, UL-60950-1, EN-60601-1. UL certified. Recom 2W SIP Single/Dual Output Medically Certified Unregulated Isolated DC-DC Converter - RxxP2xx Series. UL/CSA, EN Safety Certified. Medically Certified. Ideal for IGBT Applications. Small SIP7 Package. 6.4KV dc Isolation. Very Low Isolation Capacitance. 3-Year Warranty. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan