RECOM Recom DC-DC Converter Vout: 12V dc 18 → 36 V dc, 30W, RP30-2412SE

Sebelum PPN:
Rp15.999.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)18 -> 36 dc
Insulation Voltage (kV)1.6 dc
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)2.5
Output voltage (V)12 dc
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)30
SeriesRP30-E
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*UL60950-1. UL recognized. Operating temperature is derated. MTBF is per BELLCORE TR-NWT-000332. Recom 30 W Single/Dual Output Isolated Regulated DC-DC Converter - RP30-E Series. 2:1 wide input voltage range. Regulated output. 1.6 kVdc isolation. Fixed operating frequency. 6-sided continuous shielding. Standard 50.8 x 40.6 x 10.2 mm package. High efficiency. Overvoltage, overload, overtemperature, undervoltage, and short-circuit protection. *Isolation: Yes

Ulasan Produk

Tidak ada ulasan