RECOM Recom DC-DC Converter Vout: 12V dc 10.8 → 13.2 V dc, 1W, RO-1212S/P

Sebelum PPN:
Rp9.199.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)10.8 -> 13.2 dc
Insulation Voltage (kV)1 dc
Length (mm)11.5
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)83
Output voltage (V)12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesRO
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN-60950-1. MTBF is per MIL-HDBK 217F. Operating temperature is without derating. Recom 1 W SIP Single Output Isolated Unregulated DC-DC Converter - RO Series. Unregulated output. 1 kVdc isolation. Up to 85% efficiency at full load. Short circuit protection. Fully enclosed UL94V-0 package. SIP4 industry standard pinout. * Isolation: Yes

Ulasan Produk

Tidak ada ulasan