RECOM Recom DC-DC converter Vout: 12V dc 10.8 → 13.2 V dc, 1W, ROM-1212S

Sebelum PPN:
Rp11.999.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)10.8 -> 13.2 dc
Insulation Voltage (kV)3 dc
Length (mm)7.7
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)83
Output voltage (V)12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesROM
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN60950-1, EN60601-1. Operating temperature is without derating. Recom 1 W SIP Single Output Unregulated Isolated DC-DC Converter - ROM Series. Ultra-compact SIP4 package. 3 kVdc isolation voltage. UL94V-0 package material. Industry-standard pinout. Up to 80% efficiency at full load. * Isolation type: Yes.

Ulasan Produk

Tidak ada ulasan