RECOM Recom DC-DC converter Vout: 12V dc 10.8 → 13.2 V dc, 1W, RP-1212S

Sebelum PPN:
Rp12.999.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)10.8 -> 13.2 dc
Insulation Voltage (kV)2.6 ac
Length (mm)10.2
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)84
Output voltage (V)12 dc
PackageSIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesRP
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Complies with EN60950-1, UL609501-1, and EN60601-1. Operating temperature is without derating. . Recom 1 W SIP Single/Dual Output Unregulated Isolated DC-DC Converter - RP Series. The Recom RP Series offers extremely high isolation of 5.2 kV dc in a compact package. The DC/DC converter is EN60601-1 certified and suitable for medical and IGBT driver applications. . Industry-standard pinout. Single and dual output options. 250 Vac rating. 5.2 kV dc isolation makes it ideal for telecommunications and safety equipment applications. UL94V-0 package material. High efficiency (80% typical). Short-circuit protection. Capacitive input filter. *Isolation type: Yes.

Ulasan Produk

Tidak ada ulasan