RECOM Recom DC-DC Converter Vout: 5V dc 9 → 18 V dc, 5W, REC5-1205SRW/H4/A

Sebelum PPN:
Rp979.900
Spesifikasi
Input Voltage (V)12 dc
Input Voltage Range (V)9 -> 18 dc
Insulation Voltage (kV)4 dc
Length (mm)10.2
Minimum Temperature (°C)-25
Number of Outputs1
Output Current (A)1
Output voltage (V)5 dc
PackageDIP
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)5
SeriesREC5
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* EN60950-1, UL60950-1, EN60601-1. Operating temperature is without derating. Recom 5 W DIP Single/Dual Output Isolated Regulated DC-DC Converter - REC5-H4/A Series. 5 W DIP24 package. 2:1 wide-range input. Regulated output. 4 kVdc isolation. 0.2% line regulation. Continuous short-circuit protection. UL94V-0 package material. 85% (typ) efficiency. * Isolation: Yes

Ulasan Produk

Tidak ada ulasan