RECOM Recom DC-DC converter Vout: 5V dc 4.5 → 5.5 V dc, 1W, R05P05S/R8

Sebelum PPN:
Rp20.999.900
Spesifikasi
Input Voltage (V)5 dc
Input Voltage Range (V)4.5 -> 5.5 dc
Insulation Voltage (kV)8 dc
Length (mm)19.5
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (mA)200
Output voltage (V)5 dc
PackageSIP 7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
SeriesR05P
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
EN60950-1, UL60950-1, CSA60950-1, EN60601-1, UL60601-1, CSA60601-1, EN61010-1. UL, CSA. MTBF is based on MIL-HDBK 217F (25°C). Derate output for operating temperatures above 85°C. Recom 1W SIP Single/Dual Output Medically Certified Isolated Unregulated DC-DC Converter - RxxPxx Series. These 1W unrectified SIP 7 DC-DC converters are available in single or dual outputs and are compliant with UL/CSA-60950 and UL/CSA60601, making them ideal for medical and safety applications. These DC-DC converters also feature reinforced insulation and are certified to EN61010-1 for laboratory equipment safety. Compact SIP7 package EN60601-1 medical certified EN61010-1 certified for measurement, control and laboratory use 8 kV dc reinforced isolation Unique transformer system (patent pending) Short circuit protection * Isolation type: Yes

Ulasan Produk

Tidak ada ulasan