RECOM Recom DC-DC converter Vout: 15V dc 10 → 40 V dc, 30W, RP30-2415SEW

Sebelum PPN:
Rp16.999.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)10 -> 40 dc
Insulation Voltage (kV)1.6 dc
Length (mm)40.6
Minimum Temperature (°C)-40
Number of Outputs1
Output Current (A)2
Output voltage (V)15 dc
Package1.6 x 2 in
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)30
SeriesRP30 EW
Surface Mount DeviceThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*EN60950, UL1950, CSA950. UL certified. Operating temperature is derated. Recom 30W Single/Dual and 49W Triple Output Isolated Regulated DC-DC Converters - RP30-TA Series. Regulated output, LC input filter, up to 8A output current, 6-sided continuous shielding, high efficiency, isolation voltage: 1.6 kV, industry-standard package size, wide 4:1 input range, input voltage tolerance up to ±1%, nickel-plated copper case. *Isolation type: Yes

Ulasan Produk

Tidak ada ulasan