RECOM Recom DC-DC Converter Vout: ±12V dc 18 → 36 V dc, 3W, REM3-2412D/A

Sebelum PPN:
Rp15.999.900
Spesifikasi
Input Voltage (V)24 dc
Input Voltage Range (V)18 -> 36 dc
Insulation Voltage (kV)5 ac
Minimum Temperature (°C)-40
Number of Outputs2
Output Current (mA)±125
Output voltage (V)±12 dc
PackageDIP 24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)3
SeriesREM6
Surface Mount DeviceThrough hole
Width (mm)20.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*UL-60950-1, EN-55011, EN-55022, IEC/EN-60950-1, IEC/EN-60601-1. CB, IEC/EN, ANSI/AAMI, CE, and UL. Recom 3W DIP Single/Dual Output Isolated Regulated Medical DC-DC Converter - REM3 Series. The Recom REM3 is a series of medical-grade rectified DC-DC converters with reinforced isolation of 5 kV AC/1 min and low leakage of 2 μA. It complies with 60601-1 3rd Ed. for continuous operation at 250 V AC. This compact DIP24 package DC-DC converter provides tightly regulated single and dual outputs, even under no-load conditions. The outputs of the REM3 series converters are protected against short circuits and overloads. The DC-DC converters are fully compliant with CB, IEC/EN, and ANSI/AAMI standards and are CE and UL marked. Reinforced isolation for 250 V AC operating voltage. Clearance and creepage distance: 8 mm. 5 kV AC I/P -> O/P 2MOPP isolation. 2 μA patient leakage current. Industry standard pinout. 2:1 / 4:1 wide input range. Output voltage adjustment range: ±10.8 V dc, ±13.2 Vdc. Isolation: Yes.

Ulasan Produk

Tidak ada ulasan