onsemi onsemi Zener Diode 3.3V Through Hole 5W

Sebelum PPN:
Rp6.799.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Diode Configuration: Single V*Mounting Type: Through-Hole*Maximum Power Dissipation: 5 W*Package Type: DO-15*Zener Type: Voltage Regulator*Zener Voltage Tolerance: 5%*Number of Pins: 2*Test Current: 380 mA*Maximum Zener Impedance: 3 Ω*Maximum Reverse Leakage Current: 300 μA*Dimensions: 8.89 x 3.68 x 3.68 mm*Min. Operating Temperature: -65°C*ON Semiconductor Zener Diode 5 W SurmeticTM 1N5333 -> 1N5346 Series. ON Semiconductor's 1N53 series is the SurmeticTM 40 axial-leaded 5 W Zener diode. This axial-leaded device is housed in an axially-leaded, transfer-molded plastic package, protecting it from all common environmental conditions. This voltage regulator utilizes the superior performance of silicon-oxide passivated junctions to tighten limits and improve operating characteristics. The exterior is corrosion resistant and the leads are easily soldered. Applications: Industrial

Ulasan Produk

Tidak ada ulasan