NORCOMP Norcomp D-sub connector, 17 poles, male, through-hole mounting, 684M17W2103L461

Sebelum PPN:
Rp579.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 17*Gender: Male*Connection direction: Right angle*Mounting type: Through-hole mounting*Pitch: 2.77mm*D Connector type: Mixed contact D-Sub*Mounting hardware: 4-40 insert / board lock*Mixed contact layout: 17W2A*Housing material: Steel*Rated voltage: 1.0 kV*Length: 53.05mm*Width: 6.9mm*Depth: 12.5mm*Surface treatment: Contacts: Gold flashmm*Operating temperature Max: +125°C

Ulasan Produk

Tidak ada ulasan