Murata Power Solutions Murata Power Solutions Wirewound Inductor (Surface Mount), 330 μH, 4A, 27 x 19.5 x 20mm, 60B334C

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 330 μH*Maximum DC Current: 4A*Package/Case: 2720*Length: 27mm*Depth: 19.5mm*Height: 20mm*Dimensions: 27x19.5x20mm*Shielding: None*Tolerance: ±15%*Maximum DC Resistance: 80mΩ*Series: 6000B*Maximum Self-Resonant Frequency: 2.66MHz*Inductor Construction: Wirewound °C*6000B Series Wirewound Choke. Murata's 6000B series high-current surface-mount power inductor. For DC-DC converters, energy storage, input/output filters, etc. . Up to 10.5 A IDC 47 -> 680 μH High energy storage, ultra-low resistance

Ulasan Produk

Tidak ada ulasan