Murata Power Solutions Murata Power Solutions Wirewound Inductor (Surface Mount), 100 μH, 700mA, 7.3 x 3.55 x 7.3mm, 45104C

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 100 μH*Maximum DC Current: 700 mA*Length: 7.3 mm*Depth: 3.55 mm*Height: 7.3 mm*Dimensions: 7.3 x 3.55 x 7.3 mm*Shielded: Yes*Tolerance: ±20%*Maximum DC Resistance: 710 mΩ*Series: 4500*Maximum Self-Resonant Frequency: 10 kHz*Inductor Construction: Wirewound*4500 Series Shielded Wirewound Inductors. 4500 Series Shielded Wirewound Inductors, 0.28 μH -> 1.0 mH, Maximum 8 A Idc. These inductors are suitable for power line filtering in desktop computers, consumer electronics such as LEDs and GPS systems, as well as a wide range of industrial and communications applications such as network hubs, bridges, routers, and high-frequency wireless transmitters. These surface-mount inductors are highly compact and feature integrated shielding, making them useful in EMI-sensitive applications.

Ulasan Produk

Tidak ada ulasan