Murata Power Solutions Murata Power Solutions Surface Mount Inductor, 1.8 μH, 13.5A, 12.9 x 12.9 x 5.8mm, 39H182C

Sebelum PPN:
Rp27.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 1.8 μH*Maximum DC Current: 13.5 A*Length: 12.9 mm*Depth: 12.9 mm*Height: 5.8 mm*Dimensions: 12.9 x 12.9 x 5.8 mm*Tolerance: ±20%*Maximum DC Resistance: 3.9 mΩ*Series: 3900*Inductor Construction: Wirewound*3900 Series Flat Coil Wirewound Inductor. Murata Power Solutions' 3900 series offers a wide range of flat coil wirewound power inductors. These surface mount flat coil wirewound power inductors are ideal for applications where high current and low loss are paramount, such as plasma screens and laptop computers. Features: Surface mount, small size, high current, low DCR, pick-and-place compatible, J-STD-020D reflow, UL94V-0 package material, backward compatible with Sn/Pb soldering systems, RoHS compliant

Ulasan Produk

Tidak ada ulasan