NOVA Nova Resistor Kit Through Hole Resistance Tolerance: ±5% CCR-02

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Through-Hole *Number of Values: 48 *Resistance Range: 10 Ω -> 1 MΩ *Technology: Carbon Film *Series: CCR-02 *Quantity: 1110 *Resistance Tolerance: ±5% *Maximum Power Rating: 0.33 W *Lab Kit, Axial CCR-02. Nova Elektronik's CCR-02 is a carbon film resistor kit. It contains 1110 resistors, covering 48 resistance values from 10 Ω to 1 MΩ. It is constructed with Yageo CFR25 resistors (or other suitable substitutes). The Yageo CFR series consists of a high-grade ceramic rod coated with a homogeneous pure carbon film. A spiral groove is cut into the resistive layer, and then electrolytic copper leads are welded to the end caps. Carbon film resistors are typically used in high-temperature applications. Not only can it handle GET high voltages, but it can also be used in pulse applications, and is used in markets such as medical, power supplies, and instrumentation. Features and Benefits. Resistance Range: 10 Ω to 1 MΩ. Wattage: 0.33 W. Tolerance: ±5%

Ulasan Produk

Tidak ada ulasan