OTTO Otto Toggle Switch, SP4T, Panel Mount, T4-0122

Sebelum PPN:
Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Contact Formation: SP4T*Contact Current Rating: 10 mA*Mounting Type: Panel Mount*Termination Style: Solder*IP Protection Rating: IP64, IP68S*Actuator Material: Thermoplastic*Operating Temperature Min: -55°C*Trim Switch. Center-off biased. Equipped with 4 N/O contacts and 1 common connection. 2 axes, 4 directions (forward, backward, left, right). Rugged construction, excellent feel. 2 actuator types. Operating Temperature Range: -55 to +85°C. Contact Rating: 1 A (inductive) @ 28 Vdc

Ulasan Produk

Tidak ada ulasan