OTTO Otto Rocker Switch SPST Cutout Width: 12.2mm K1ABAAAAAR

Sebelum PPN:
Rp679.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Contact Formation: SPST*Operating Characteristic: Latching*Panel Cutout Width: 12.2mm*Panel Cutout Height: 27.2mm*Contact Current Rating: 16 A @ 250 V ac*Button Color: Black*Mounting Type: Panel Mount*IP Protection Rating: IP68S*Termination Style: Quick Connect*Panel Cutout Size: 27.2 x 12.2mm*Contact Material: Silver Alloy over Silver Plated Brass°C*IP65 Compliant Sealed Rocker Switch. IP65 Compliant Sealed Snap-in Rocker Switches up to 16A UV/Solvent Resistant Rear Sealed with Protective Contacts

Ulasan Produk

Tidak ada ulasan