Murata Power Solutions Murata Power Solutions Voltage Measurement Digital Panel Meter DC LED DMS-20PC-3-DCM-C

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Current type: DC*Number of digits: 3.5*Display type: LED*Height: 21.29mm*Width: 33.93mm*Depth: 24.4mm*Accuracy: ±0.01%*Analog effect: Numeric only*Working principle: Voltmeter*9.4 mm 3.5 digit, DC voltage monitor. Self-powered, requires 2 connections. Ideal replacement for analog panel meters. Reverse polarity protection. Rugged ABS case. Low power consumption.

Ulasan Produk

Tidak ada ulasan