Murata Power Solutions Murata Power Solutions Voltage Measurement Digital Panel Meter DC LED DMS-30PC-0-GS-C

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Current Type: DC*Number of Display Digits: 3.5*Display Type: LED*Height: 22.3mm*Width: 53.8mm*Depth: 19.6mm*Accuracy: ±2%*Analog Effect: Numeric only*Operating Temperature Min: 0°C*Operating Principle: Voltmeter*Operating Temperature Max: +60°C*14 mm, 3.5 digit meter. Auto-zeroing, auto-polarity sensing. Overvoltage protection: up to ±250V. No external components. Ideal for portable instrumentation applications. Bezels available. See 176-4193. For voltmeter digital modules, see part numbers 163-6492 and 163-6559. Mounting without screws. Panel mount or PCB mount H 23.5 x W 55 x D 20mm Panel cutout: 53.8 x 22.3mm Depth behind panel: 19.6mm

Ulasan Produk

Tidak ada ulasan