Murata Power Solutions Murata Power Solutions Voltage Measurement Digital Panel Meter DC LED DMS-20PC-8-DCM-C

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Current Type: DC *Number of Display Digits: 3.5 *Display Type: LED *Character Height: 9.4 mm *Accuracy: ±0.1 V *Analog Effect: Numeric Only *Operating Temperature Min: -25°C *Operating Principle: Voltmeter *Operating Temperature Max: +60°C *Measurement Range: 30 to 199.9 V dc *Series: DMS-20PC *DMS-20PC-DCM - Self-Powered LED DC Voltage Monitor. The DMS-20PC-DCM series of self-powered, positive-reading digital panel voltmeters are ideal replacements for older, hard-to-read analog panel voltmeters. Simply connect a positive DC voltage to the rear terminal and the voltmeter is fully functional. No additional components or power supplies are required. The rugged, epoxy-sealed polycarbonate case provides excellent protection against moisture, shock, and vibration. Digital voltmeter, large 9.4 mm, red or blue, LED display Differential input voltage range: +4.50 to +19.99 to +30.0 to +264 V Self-powered, only two connections required Very low power consumption: 8 mA (typical) Extremely reliable, epoxy-encapsulated construction Subminiature size of 35 x 22.4 x 25.4 mm Built-in reverse polarity protection ensures quick and smooth installation Ideal replacement for analog panel meters

Ulasan Produk

Tidak ada ulasan