NORCOMP Norcomp D-Sub Backshell 952 Series 9-Pole High Density D-Sub, Natural, 952-009-030R121

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 9*Housing Material: Zinc*D Connector Type: High Density D-Sub*Color: Natural*Housing Material Treatment: Nickel*Series: 952*Norcomp TOP Entry D-Sub Backshells feature a robust design where this backshell is needed and feature 360° shielding with mechanical strain relief. Crafted from die-cast (nickel) type material, they have 009 positions. Operating Temperature: -40 to +120°C

Ulasan Produk

Tidak ada ulasan