NORCOMP Norcomp D-sub Connector, 26-way, Male, Panel Mount, 181-026-113R531

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 26*Gender: Male*Connection Direction: Right Angle*Mounting Type: Panel Mount*Pitch: 2.28mm*Mounting Hardware: Board Lock*Series: 181*Norcomp High Density Right Angle D-Sub Connectors maximize board space with their high-density design. They feature male contacts with nickel plating, DIP solder termination, a grounding indent on the plug shell, three mounting options, and an operating temperature range of -55 to +105°C.

Ulasan Produk

Tidak ada ulasan