NORCOMP Norcomp D-sub Connector, 25-way, Male, Panel Mount, 172-E25-113R001

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 25*Male/female: Male*Connection direction: Straight*Mounting type: Panel mount*Pitch: 10.9mm*Series: 172*Norcomp D-sub connectors are a low-cost, economical series with threaded mechanical contacts that are highly reliable and non-removable. The contact type is male and uses DIP solder termination. It has 25 positions and uses matte nickel plating. The operating temperature is -50 to +100°C. The contact material is brass.

Ulasan Produk

Tidak ada ulasan