NORCOMP Norcomp D-sub Connector, 26-way, Female, Panel Mount, 181-026-213R531

Sebelum PPN:
Rp209.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 26*Gender: Female*Connection Direction: Right Angle*Mounting Type: Panel Mount*Pitch: 2.28mm*Mounting Hardware: Board Lock*Series: 181*Norcomp High-Density Right-Angle D-Sub Connectors maximize board space with their high-density design. They feature female contacts with nickel plating, DIP solder termination, and an indent on the plug shell for grouping. Three mounting options are available. Operating temperature: -55 to +105°C

Ulasan Produk

Tidak ada ulasan