NORCOMP Norcomp D-Sub Backshell 952 Series 25 Pole High Density D-Sub, Natural, 952-025-030R121

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of positions: 25*Housing material: Zinc*Connection direction: Straight*Color: Natural*Housing material treatment: Nickel*Series: 952*Norcomp TOP entry D-sub backshells feature a robust design where this backshell is required and provide 360° shielding with mechanical strain relief. Manufactured from die-cast (nickel) type material, 025 positions. Operating temperature: -40 to +120°C

Ulasan Produk

Tidak ada ulasan