NORCOMP Norcomp D-sub Connector, 15-way, Female, Panel Mount, 182-015-213R531

Sebelum PPN:
Rp89.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 15*Gender: Female*Connection Orientation: Right Angle*Mounting Type: Panel Mount*Pitch: 2.75mm*Mounting Hardware: Board Lock*Series: 182*Norcomp Right Angle High Density D-sub Connectors have non-removable contacts, female contact type, nickel-plated, solder termination type, and plug. Features an indent on the shell that provides grounding and additional retentivity. Various mounting and PCB grounding options available.

Ulasan Produk

Tidak ada ulasan