NORCOMP Norcomp D-sub Connector, 9-way, Male, Panel Mount, 172-E09-113R001

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 9*Male/female: Male*Connection direction: Straight*Mounting type: Panel mount*Pitch: 10.9mm*Series: 172*Norcomp D-sub connectors are a low-cost, economical series with threaded mechanical contacts, which are highly reliable and non-removable. The contact type is male and uses DIP solder termination. 09 positions with matte nickel plating. Operating temperature: -50 -> +100°C. Contact material: brass.

Ulasan Produk

Tidak ada ulasan