OTTO Otto Rotary Switch, 2 Pole, Panel Mount R2AB2122NNNN

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Contact Formation: DPST*Number of Switch Positions: 2*Number of Contacts: 2*Rated Voltage: 110 V ac, 28 V dc*Depth: 1.68 mm*Width: 0.93 mm*Dimensions: 0.96 x 1.7 x 2.31 in*Mounting Type: Panel Mount*Mounting Hole Size: 1.475 x 0.875 in*Termination Style: Tab*Applications: Heavy Machinery, Construction, Marine, Process Control*Case Material: Thermoplastic°C*IP68 Rotary Switch, Otto R2 Series. Used in the heavy machinery, marine, process control, and instrumentation markets, the Otto R2 rotary switch is an excellent alternative to rocker switches with visual indication. The R2 is an enclosed illuminated rotary switch that snaps into a 1.475 x 0.875 in industry-standard rocker switch panel cutout. The R2 rotary switch offers up to three positions with various combinations of momentary and holding action. It can handle loads from logic levels up to 20 A resistive. A front shaft O-ring seal and rear sealed base provide IP68S protection. The R2 offers lighting options, including up to three independent LED light positions that illuminate the lens of the rotary knob. Ratings: 16 A @ 110 V ac, 20 A @ 12/28 V dc. Connection via 0.250" Faston terminals. Keyed contact pins. Black soft-touch selector knob (except black part numbers 294-331 and 294-246).

Ulasan Produk

Tidak ada ulasan