OTTO Otto Push Button Switch, Momentary, Panel Mount, SPDT, LP9-11231J22

Sebelum PPN:
Rp959.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Operation Characteristic: Momentary*Illumination: Yes*Mounting Type: Panel Mount*Pushbutton Color: Black*Contact Configuration: SPDT*Rated Voltage: 28V dc*Pushbutton Style: Dome*LED Color: Blue*IP Protection Rating: IP68S*Contact Current Rating: 5 A @ 28 V dc*Contact Material: Silver*Manufacturer Part Number: LP9-11231J22*LED Operating Voltage: 12 V dc. Otto LP9 Illuminated Pushbutton (IP68). A high quality, high precision flat dome switch designed for use on panels, control grips, instrumentation and other equipment where a rugged illuminated IP68 pushbutton switch is required. Solid feel Withstands heavy shock and vibration Short depth behind panel Contact rating: 5 A @ 28 V dc or 115 V ac Matte or standard finish

Ulasan Produk

Tidak ada ulasan