OTTO Otto Push Button Switch, Momentary, Panel Mount, SPDT, LP9-31231G22

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Operating characteristic: Momentary *Illumination: Yes *Mounting type: Panel mount *Pushbutton color: Black *Contact formation: SPDT *Rating voltage: 28V dc *Pushbutton style: Dome *LED color: Green *IP protection rating: IP68S *Contact current rating: 5 A @ 28 V dc *Contact material: Silver *Manufacturer part number: LP9-31231G22 *LED operating voltage: 12 V dc. Otto LP9 Illuminated Pushbutton (IP68). A high-quality, high-precision flat dome switch designed for use on panels, control grips, instrumentation, and other devices where a rugged, illuminated IP68 pushbutton switch is required. Solid operation. Withstands heavy shock and vibration. Short behind-panel depth. Contact rating: 5 A @ 28 V dc or 115 V ac. Available in matte or standard finish.

Ulasan Produk

Tidak ada ulasan