OTTO Otto Push Button Switch, Momentary, Panel Mount, SPDT, LP9-21231F21

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Operating characteristic: Momentary *Illumination: Yes *Mounting type: Panel mount *Push button color: Red *Contact formation: SPDT *Rated voltage: 28V dc *LED color: Red *IP protection rating: IP68S *Contact current rating: 5 A @ 28 V dc *Contact material: Silver *Manufacturer part number: LP9-21231F21 *LED operating voltage: 12 V dc. Otto LP9 Illuminated Push Button (IP68). A high-quality, high-precision flat dome switch designed for use on panels, control grips, instrumentation, and other devices where a rugged, illuminated IP68 push button switch is required. Solid operation. Withstands heavy shock and vibration. Short behind-panel depth. Contact rating: 5 A @ 28 V dc or 115 V ac. Available in matte or standard finish.

Ulasan Produk

Tidak ada ulasan