NOVA Nova Resistor Kit Surface Mount Resistance Tolerance: ±1% SMR-61

Sebelum PPN:
Rp8.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Mounting Type: Surface Mount*Number of Values: 120*Resistance Range: 10 Ω -> 1MΩ*Technology: Thick Film*Series: SMR-61*Quantity: 18100*Resistance Tolerance: ±1%*Maximum Power Rating: 0.1W*0603 Type SMD Thick Film Resistor Kit - SMR-61 Series. Nova SMR-61 Series 0603 RTT03 SMD Thick Film Chip Resistor Kit consists of 120 values and 18100 pieces (5 flaps FL24/10). SMR-61 Series Kit values are 10 Ω -> 1MΩ (E24 Series) (excluding 9M09).

Ulasan Produk

Tidak ada ulasan