MikroElektronika MikroElektronika, Chip Programmer mikroProg

Sebelum PPN:
Rp6.899.900 - Rp8.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Accessory Type: Universal Programmer*Compatible Products: PIC10, PIC12, PIC16, PIC18, dsPIC30/33, PIC24, and PIC32*Interface: USB*Programmer Name: mikroProg*MikroElektronika ProgrammersMikroElektronika programmers come with the mikroICD(TM) hardware in-circuit debugger. Smart engineering allows mikroProg(TM) to support PIC10, PIC12, PIC16, PIC18, dsPIC30/33, PIC24, and PIC32 devices with a single programmer. It supports over 1,000 microcontrollers from Microchip. TOP features outstanding performance, ease of use, and elegant design. Debug your code and monitor code execution on the chip itself. mikroProg(TM) technology brings hardware debugging capabilities to your favorite compiler. Kit contents: 1 x mikroProgTM programmer with mikroICDTM support 1 x USB Mini-B cable 1 x user manual 1 x DVD with manual and code examples Features & Benefits Powers target board - programmable from 1.8 to 5V up to 150mA Compatible with PICflash 4 x LEDs for power, data, link and activity indication 1 x firmware, easily upgradeable via download to support new devices SingleClickTM debugging for Microchip PIC10, PIC12, PIC16, PIC18, dsPIC30/33, PIC24 and PIC32 microcontroller devices

Ulasan Produk

Tidak ada ulasan