MikroElektronika MikroElektronika EasyPIC FUSION v7 Development Kit MIKROE-1205

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Category: Development Kit Kit Name: EasyPIC FUSION v7 Technology: MCU User manual, mikroICD(TM) mikroProg uite(TM) manual, board schematics, USB cable. EasyPIC Fusion v7. The EasyPIC Fusion development board supports three Microchip microcontroller products: dsPIC33, PIC24, and PIC32. The on-board mikroProg programmer and mikroICD in-circuit debugger support over 65 microcontroller devices. It features fast, enhanced programming and a comprehensive set of debugging instructions. A variety of microcontrollers are supported using a special 104-pin plug-in MCU card. Mbit serial SPI Flash memory Kbit serial I2CTM EEPROM memory TFT 320 x 240 touchscreen display panel Stereo mp3 CODEC Thumb-sized miniature joystick Navigation switch User push buttons LEDs USB host device connectors: USB-UART, Ethernet, CAN, stereo audio, mikroBUS microSD card slot Piezo buzzer Analog and digital temperature sensors Analog input with potentiometer Extra ground pin for oscilloscope probe On-board programmer ICD On-board 3.3V power regulator

Ulasan Produk

Tidak ada ulasan