MikroElektronika MikroElektronika EasyMix Pro Development Kit MIKROE-1099

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Category: Development Kit Kit Name: EasyMix Pro Technology: MCU Processor Part Number: STM32 Includes an MCU card for STM32F107VCT6, user manual, circuit diagram, manual DVD, and USB cable. EasyMx PRO v7. The EasyMx PRO development board supports ST Microelectronics ARM Cortex-M3 and Cortex-M4 STM32 microcontroller products. The on-board mikroProg programmer and in-circuit debugger supports over 180 STM32 microcontroller devices. These features include fast and comprehensive programming and a comprehensive debugging instruction set. Special 104-pin plug-in MCU card supports a wide range of microcontrollers 8 Mbit serial SPI Flash memory 8 Kbit serial I2C EEPROM memory TFT 320 x 240 touchscreen display panel Stereo audio VS1053 CODEC Miniature thumb-sized joystick/navigation switch User pushbuttons and LEDs USB host/device connectors, USB-UART, Ethernet, CAN, stereo audio, mikroBUS microSD card slot Piezo buzzer Analog and digital temperature sensors Analog input with potentiometer Spare ground pin for oscilloscope probe On-board programmer and ICD On-board 3.3V/5V power regulator

Ulasan Produk

Tidak ada ulasan