Murata Power Solutions Murata Power Solutions Leaded Inductor (Radial), 22 μH, 650mA, Radial, 11R223C

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 22 μH*Maximum DC Current: 650 mA*Mounting Type: Radial*Maximum DC Resistance: 270 mΩ*Tolerance: ±10%*Diameter: 5 mm*Height: 7.5 mm*Dimensions: 5 (Dia.) x 7.5 mm*Maximum Self-Resonant Frequency: 1 kHz*Lead Spacing: 2 mm*Series: 1100R*Lead Diameter: 0.5 mm*Murata 1100R Series, Radial Leaded Inductor. The 1100R series inductors are general-purpose inductors suitable for low to medium current applications. Low DC Resistance Up to 3.0 A Idc 1.0 -> 470 μH Inductance

Ulasan Produk

Tidak ada ulasan