Murata Power Solutions Murata Power Solutions Leaded Inductor (Radial), 2.2 mH, 110mA, Radial, 22R225C

Sebelum PPN:
Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 2.2 mH*Maximum DC Current: 110 mA*Mounting Type: Radial*Maximum DC Resistance: 8580 mΩ*Tolerance: ±10%*Diameter: 7.2 mm*Length: 7.2 mm*Depth: 8.5 mm*Height: 10.5 mm*Dimensions: 7.2 (Dia.) x 10.5 mm*Maximum Self-Resonant Frequency: 1.7 MHz*Lead Spacing: 3 mm*Series: 2200R*Minimum Quality Factor: 90 mm*Murata 22R Series Radial Inductor. A resin-coated, general-purpose, miniature radial wire-terminated RF inductor. Its small size makes it ideal for DC supply line filtering and low-power switching regulator applications. Operating temperature: -25 to +70°C. Height: 45 mm, diameter: 7.2 mm, lead diameter: 0.6 mm.

Ulasan Produk

Tidak ada ulasan