Murata Power Solutions Murata Power Solutions Pulse Transformer Through Hole, Turns Ratio 1:1 76601/1C

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Turns ratio: 1:1*Mounting type: Through hole*Dimensions: 12.7 x 8.89 x 6.35 mm*Depth: 6.35 mm*Length: 12.7 mm*Width: 8.89 mm*Maximum temperature: +70°C*Pulse transformer 766 series. Pulse transformers used in coupling and isolation applications. These transformers can also be used for isolating small power supplies.

Ulasan Produk

Tidak ada ulasan