Murata Power Solutions Murata Power Solutions Leaded Inductor (Radial), 4.7 mH, 160mA, Radial, 13R475C

Sebelum PPN:
Rp4.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 4.7 mH*Maximum DC Current: 160 mA*Mounting Type: Radial*Maximum DC Resistance: 9.3 Ω*Tolerance: ±10%*Diameter: 9.5 mm*Height: 13.5 mm*Dimensions: 9.5 (Dia.) x 13.5 mm*Maximum Self-Resonant Frequency: 1 kHz*Lead Spacing: 5 mm*Series: 1300R*Lead Diameter: 0.65 mm*Murata 1300R Series, Radial Leaded Inductor. The 1300R series inductors are general-purpose inductors suitable for low to medium current applications such as power supplies and other general-purpose filtering designs. Low DC Resistance Up to 6.3 A Idc 1.5 μH -> 68 mH

Ulasan Produk

Tidak ada ulasan