Murata Power Solutions Murata Power Solutions SMD Common Mode Filter Choke, 470 μH, 700mA, 7 x 5.9 x 3.6mm, 50474C

Sebelum PPN:
Rp44.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 470 μH*Maximum DC current: 700 mA*Length: 7 mm*Depth: 5.9 mm*Height: 3.6 mm*Dimensions: 7 x 5.9 x 3.6 mm*Tolerance: -30 -> +50%*Maximum DC resistance: 300 mΩ*Series: 5000*Inductor construction: Wirewound°C*Murata 5000 Series SMD Common Mode Choke. Compact SMT common mode choke. Designed to attenuate common mode noise up to 100 MHz when line filtering is required. UL94V-0 packaging material. Applications: Low current switching power supplies and communications equipment.

Ulasan Produk

Tidak ada ulasan