Murata Power Solutions Murata Power Solutions Leaded Inductor (Radial), 10 mH, 230mA, Radial, 19R106C

Sebelum PPN:
Rp4.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 10 mH*Maximum DC Current: 230 mA*Mounting Type: Radial*Maximum DC Resistance: 7.3 Ω*Tolerance: ±10%*Diameter: 12 mm*Height: 21 mm*Dimensions: 12 (Dia.) x 21 mm*Lead Spacing: 6 mm*Series: 1900R*Lead Diameter: 0.8 mm*Murata 1900R Series Radial Inductor. 1900R series radial leaded inductors with low DC resistance. PCB mounting. Fully tin-plated leads. Suitable for low to medium current applications such as power supplies and general purpose filtering designs.

Ulasan Produk

Tidak ada ulasan