Murata Power Solutions Murata Power Solutions Leaded Inductor (Radial), 100 μH, 350mA, Radial, 11R104C

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 100 μH*Maximum DC current: 350 mA*Mounting type: Radial*Maximum DC resistance: 1.1 Ω*Tolerance: ±10%*Diameter: 5 mm*Height: 7.5 mm*Dimensions: 5 (Dia.) x 7.5 mm*Maximum self-resonant frequency: 1 kHz*Lead spacing: 2 mm*Series: 1100R*Lead diameter: 0.5 mm*Murata 1100R series, radial lead inductor. The 1100R series inductors are general-purpose inductors suitable for low to medium current applications. Low DC resistance up to 3.0 A Idc 1.0 -> 470 μH inductance

Ulasan Produk

Tidak ada ulasan