Murata Power Solutions Murata Power Solutions Common Mode Choke, 1 mH, 3.3A, Radial, 51105C

Sebelum PPN:
Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 1 mH*Maximum DC current: 3.3 A*Mounting type: Radial*Maximum DC resistance: 38 mΩ*Length: 21.75 mm*Depth: 10 mm*Height: 24 mm*Dimensions: 21.75 x 10 x 24 mm*Maximum self-resonant frequency: 100 MHz*Lead spacing: 12.7 mm*Series: 5100*Lead diameter: 1 mm*Murata 5100 Series Common Mode Choke. Small footprint 5100 Series through-hole common mode choke. Designed to attenuate common mode noise up to 100 MHz when line filtering is required. 3.0 mm creepage and clearance between windings. UL94V-0 packaging material. Applications: High current switching power supplies and communication equipment.

Ulasan Produk

Tidak ada ulasan