Murata Power Solutions Murata Power Solutions Pulse Transformer Through Hole, Turns Ratio 1CT:1CT 78615/1C

Sebelum PPN:
Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Turns ratio: 1CT:1CT*Mounting type: Through hole*Leakage inductance: 16μH*Dimensions: 9.52 x 9 x 6.35mm*Length: 9.52mm*Termination type: Pin °C*Pulse transformer 786 series. General-purpose pulse transformer used in coupling, thyristor/triac triggering, and small-scale switch-mode power supply applications. The standard turns ratio can be changed by connecting any two windings in series. Can also be used as a common-mode choke in filtering applications.

Ulasan Produk

Tidak ada ulasan