Murata Power Solutions Murata Power Solutions Leaded Inductor (Radial), 68 mH, 18mA, Radial, 22R686C

Sebelum PPN:
Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Inductance: 68 mH*Maximum DC Current: 18 mA*Mounting Type: Radial*Maximum DC Resistance: 242 Ω*Tolerance: ±10%*Diameter: 7.2 mm*Length: 7.2 mm*Depth: 8.5 mm*Height: 10.5 mm*Dimensions: 7.2 (Dia.) x 10.5 mm*Maximum Self-Resonant Frequency: 0.20 MHz*Lead Spacing: 3 mm*Series: 2200R*Minimum Quality Factor: 70 mm*Murata 2200R Series Radial Inductor. General-purpose inductor product. Suitable for low to medium current equipment. MIL-I-23053/5 Class I sleeve. Tin-plated leads for backward compatibility with Sn/Pb soldering systems.

Ulasan Produk

Tidak ada ulasan