LEMO Lemo Circular Connector, 2-Pole, Cable Mount, PCA.0S.302.CLLC44

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Positions: 2*Mounting Type: Cable Mount*Plug/Socket: Socket*Contact Gender: Female*Termination Method: Solder*IP Protection Rating: IP50*Rated Current: 10.0A*Series: 0S*Shell Size: 0*Housing Material: Brass*Operating Temperature Min: -55°C*S Series Straight Socket with Cable Clamp. Comes with male and female contacts for soldering. Designed to connect to plugs. Can also be used to create parallel connections. Comes with cable clamp pliers.

Ulasan Produk

Tidak ada ulasan